
3' X 5' Teal Striped Hand Woven Area Rug With Fringe
Mfr # 557085
Zoro # G822337237
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Height
36 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557085
Zoro #
G822337237
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.5 in
Width (In.)
60 in
Details
Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Cotton Blend
Item
Outdoor Rug
Description
Add some artistry to your room with this 3-foot x 5-foot teal striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in teal to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.