
30" Beige And Black Fabric And Steel Bar Height Bar Chair
Mfr # 555671
Zoro # G322372516
product price:Â $725.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.2 in
Overall Width
24.4 in
Overall Length
21.9 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555671
Zoro #
G322372516
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.2 in
Overall Width
24.4 in
Overall Length
21.9 in
Details
Color
Beige Black
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bar Chair
Description
This 30-inch beige and black fabric and steel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The beige fabric seat of this stool is a nice contrast to the high quality, black steel of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40.2-inch H x 24.4-inch W x 21.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.