
30" Black And Bronze Shearling And Steel Bar Height Bar Chair
Mfr # 555704
Zoro # G422349197
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Width
24.4 in
Overall Length
24.4 in
Overall Height
40.9 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555704
Zoro #
G422349197
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24.4 in
Overall Length
24.4 in
Overall Height
40.9 in
Details
Assembly Required
Full Assembly Needed
Color
Black Bronze
Item
Bar Chair
Application Type
Yes
Description
The perfect way to add some extra seating in your home, this 30-inch black and bronze shearling and steel bar height bar chair will elevate the look and vibe of your room. Quality construction from bronze steel combines with black shearling to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40.9-inch H x 24.4-inch W x 24.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.