Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Cream and Black Faux Shearling and Steel Bar Height Bar Chairs, 2PK
Mfr # 564997
Zoro # G022810943
product price:Â
$
499.99
/pk of 2, $250.00/ea
Free Shipping & Returns
Key Features
Overall Width
21.7 in
Overall Length
20.9 in
Color
Black
Finish
Powder Coated
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564997
- Zoro #
- G022810943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 21.7 in
- Overall Length
- 20.9 in
- Seat Height
- 40.6 in
Details
- Color
- Black
- Finish
- Powder Coated
- Capacity
- 350 lb
- Material
- Steel
- Shape
- Rectangle
- Seat Style
- Bucket
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Bar Height
- Number of Stools Included
- 2
- Item
- Bar Chairs
Description
With this set of two 30-inch cream and black faux shearling and steel bar height bar chairs you can add design and extra seating to your space. The black coloration of the high quality steel base marries nicely with the cream upholstered seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 40.60-inch h x 21.70-inch w x 20.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.