Shop HOMEROOTS
See all product information
Create Account
30" Black and Brown Faux Leather and Iron Low Back Bar Height Swivel Bar Chair
Mfr # 569161
Zoro # G822349438
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
20.5 in
Overall Length
20.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569161
- Zoro #
- G822349438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
- Overall Width
- 20.5 in
- Overall Length
- 20.5 in
Details
- Color
- Black Brown/Brown Black
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Description
This 30-inch black and brown faux leather and iron low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black iron combines with black faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38-inch H x 20.5-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.