Set of Two 26" Gray and Black Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555060
- Zoro # G822811065
product price:Â
$
552.99
/pk of 2, $276.50/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Seat Material
Metal
Width
16.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555060
- Zoro #
- G822811065
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16.5 in
- Length
- 18.5 in
- Height
- 38 in
Details
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Counter Height
- Seat Material
- Metal
- Finish
- Matte
- Seat Style
- Bucket
- Seat Color
- Black
- Number of Stools Included
- 2
- Capacity
- 250 lb
- Item
- Bar Chairs
Description
This set of two 26-inch gray and black faux leather and metal low back counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality metal base marries nicely with the gray faux leather seat. A low_back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 38-inch h x 16.5-inch w x 18.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.