Shop HOMEROOTS
See all product information
Create Account
30" Black and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair
- Mfr # 569177
- Zoro # G922353335
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
21 in
Overall Length
20.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569177
- Zoro #
- G922353335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 42 in
- Overall Width
- 21 in
- Overall Length
- 20.5 in
Details
- Color
- Gold
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Description
Comfortable enough to sit in for awhile, this 30-inch black and gold faux leather and stainless steel low back bar height swivel bar chair will transcend the look of your room. The gold coloration of the high quality stainless steel base marries nicely with the black faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 42-inch H x 21-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.