30" Gray and Wood Brown Faux Leather with Solid Wood Swivel Bar Height Bar Chair
- Mfr # 534485
- Zoro # G322350651
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41.5 in
Overall Width
21 in
Overall Length
19 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534485
- Zoro #
- G322350651
- UPC #
- -
- Country of Origin
- China
- Color
- Gray/Brown
- Assembly Required
- Full Assembly Needed
- Application Type
- No
- Item
- Bar Chair
Dimensions
- Overall Height
- 41.5 in
- Overall Width
- 21 in
- Overall Length
- 19 in
Description
With this 30-inch gray and wood brown faux leather with solid wood swivel bar height bar chair you can add design and extra seating to your space. The base of this stool is made from solid wood in a wood brown color that is a nice contrast to the gray faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 41.5-inch H x 21-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.