30" Black and Gold Metal Desk Table Lamp With Black Cone Shade

  • Mfr # 524316

  • Zoro # G422351015


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Color
Black
Application Type
No
Assembly Required
Partial Assembly Needed
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524316
Zoro #
G422351015
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
30 in
Width
29 in

Details

Color
Black
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 30-inch black and gold metal desk table lamp with black cone shade. A gorgeous black and gold metal base brings just the right amount of pizzazz to this fabulous lamp. The black shade has a cone shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 30-inch H x 29-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.