Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Black And Gold Solid and Manufactured Wood Five Drawer Dresser
- Mfr # 491545
- Zoro # G922907378
product price:Â
$
3,651.99
/ea
Key Features
Width
30 in
Depth
19 in
Hutch Included
No
Finish
Brass
Number of Drawers
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491545
- Zoro #
- G922907378
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Depth
- 19 in
- Size
- No
- Length
- 50 in
Details
- Hutch Included
- No
- Finish
- Brass
- Number of Drawers
- 5
- Commercial Use
- No
- Dresser Orientation
- Vertical
- Dresser Type
- Standard Dresser
- Doors Included
- No
- Material
- Solid and Manufactured Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Assembly Required
- No Assembly Needed
- Color
- Black, Gold
- Item
- Dressers
Description
Add personality to your bedroom style and a feeling of coziness with this 30-inch black and gold solid and manufactured wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid_and_manufactured_wood. The black and gold coloration of this piece gives it an updated, and modern edge. The black and gold coloration of this piece gives it a glamorous and striking finish. 50-inch h x 30-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.