30" Black and Gold Solid Wood and Metal Backless Bar Height Bar Chair

  • Mfr # 605912

  • Zoro # G922810548


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Stools Included
1
Bar Chair Type
Bar Height
Seat Style
Rectangle
Material
Metal
Seat Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605912
Zoro #
G922810548
UPC #
-
Country of Origin
India

Dimensions

Seat Height
32 in
Overall Width
15.5 in
Overall Length
14 in

Details

Number of Stools Included
1
Bar Chair Type
Bar Height
Seat Style
Rectangle
Material
Metal
Item
Bar Chairs
Finish
Glossy
Color
Gold
Capacity
250 lb
Shape
Rectangle
Assembly Required
No Assembly Needed

Description

This 30-inch black and gold solid wood and metal backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from gold metal combines with black solid wood to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a rectangle shaped seat. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 32.00-inch h x 15.50-inch w x 14.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.