30" Black and Silver Leather and Steel Bar Height Bar Chair

  • Mfr # 667640

  • Zoro # G322810933


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Stools Included
1
Material
Stainless Steel
Color
Silver
Overall Width
20.08 in
Overall Length
22.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667640
Zoro #
G322810933
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20.08 in
Overall Length
22.05 in
Seat Height
40.16 in

Details

Number of Stools Included
1
Material
Stainless Steel
Color
Silver
Capacity
300 lb
Item
Bar Chairs
Assembly Required
Partial Assembly Needed
Finish
Chrome
Seat Style
Rectangle
Bar Chair Type
Bar Height
Shape
Rectangle

Description

This 30-inch black and silver leather and steel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The silver coloration of the high quality stainless steel base marries nicely with the black leather of the seat and back. There ergonomic styling complete with partial back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 40.16-inch h x 20.08-inch w x 22.05-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.