Shop VINTIQUEWISE

Antique Round Wooden Chair Log Cabin Stools, PK 2

  • Mfr # QI003846.2

  • Zoro # G804185641


product price:  $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Paulownia
Length
10.5
Height
19.5
Depth
10.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003846.2
Zoro #
G804185641
UPC #
651355238466
Country of Origin
China

Dimensions

Length
10.5
Height
19.5
Depth
10.5
Width
10.5

Details

Color
Brown
Material
Paulownia
Weight
5

Description

Bring country style decoration into your living room furnishing collection. This coffee table stool is crafted from natural wood to provide the rustic statement you want to make. Raw cut and unfinished wood adds a stylistic character and organic quality. Multi-use, accent stool may also be used as a small coffee table base, outdoor or indoor plant stand, or nightstand. It's those small and practical décor furniture that makes all the difference.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.