Shop HOMEROOTS
See all product information
Create Account
30" Black And Wood Brown Faux Leather Swivel Bar Height Bar Chair
- Mfr # 534423
- Zoro # G422373505
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
20 in
Overall Length
21 in
Color
Brown
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534423
- Zoro #
- G422373505
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Application Type
- No
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Height
- 38 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Description
Comfortable enough to sit in for awhile, this 30-inch black and wood brown faux leather swivel bar height bar chair will transcend the look of your room. A wood brown manufactured wood frame is finished off with a black faux leather seat that is the epitome of quality construction and design. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.