Shop HOMEROOTS
See all product information
Create Account
32" Beige And Gold Fabric And Steel Bar Height Swivel Bar Chair
- Mfr # 555685
- Zoro # G822350830
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Width
19.1 in
Overall Length
21.9 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555685
- Zoro #
- G822350830
- UPC #
- -
- Country of Origin
- China
- Color
- Beige Gold
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Yes
Dimensions
- Overall Height
- 42.5 in
- Overall Width
- 19.1 in
- Overall Length
- 21.9 in
Description
Comfort and design come together nicely in this 32-inch beige and gold fabric and steel bar height swivel bar chair. The gold coloration of the high quality steel base marries nicely with the beige fabric seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 42.5-inch H x 19.1-inch W x 21.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.