30" Black Faux Leather and Iron Low Back Bar Height Bar Chair

  • Mfr # 569189

  • Zoro # G322371564


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Height
40 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569189
Zoro #
G322371564
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Height
40 in
Overall Width
21 in

Details

Item
Bar Chair
Color
Black
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 30-inch black faux leather and iron low back bar height bar chair. The black coloration runs throughout this good looking iron and faux leather stool. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. The armchair design gives you a great place to comfortably rest your arms. 40-inch H x 21-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.