Zoro Homepage

30" Black Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632442

  • Zoro # G622349867


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembly Required
Partial Assembly Needed
Overall Height
29.75 in
Overall Length
18 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632442
Zoro #
G622349867
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
29.75 in
Overall Length
18 in
Overall Width
13 in

Details

Color
Black
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this 30-inch black solid wood backless bar height bar chair will elevate the look and vibe of your room. A solid black solid wood frame is finished off with a matching black solid wood seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 29.75-inch h x 13-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.