Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Solid Wood Distressed One Drawer Nightstand

  • Mfr # 521200

  • Zoro # G522362294


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521200
Zoro #
G522362294
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
22 in
Depth
15 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Good looking design and practical styling meet to form this 30-inch black solid wood distressed one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 30-inch h x 22-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.