
30" Black Steel Outdoor Zero Gravity Chair with Black Cushion
Mfr # 320605
Zoro # G422832934
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
1
Chair Height
50 in
Cushions Included
Yes
Chair Width
29.9 in
Outdoor Chair Type
Zero Gravity Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320605
Zoro #
G422832934
UPC #
-
Country of Origin
France
Dimensions
Chair Height
50 in
Chair Width
29.9 in
Chair Depth
35.4 in
Details
Number of Chairs Included
1
Cushions Included
Yes
Outdoor Chair Type
Zero Gravity Chair
Assembly
No Assembly Needed
Cushion Cover Material
Polyester blend
Item
Outdoor Chairs
Chair Frame Material
Metal
Modular
No
Chair Frame Color
Black
Chair Weight Capacity
330 lb
Detachtable Cushion Cover
No
Product Type
Modern
Canopy Included
No
Detachable Cushion
Yes
Description
Unlock a new dimension of relaxation with this 30-inch black steel indoor outdoor zero gravity chair that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. This black colored polyester blend cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 50-inch H x 29.9-inch W x 35.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.