Shop HOMEROOTS
See all product information
Create Account
38" Light Gray Metal Swivel Low back Outdoor Bar Height chair with Footrest
- Mfr # 490219
- Zoro # G222832615
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Product Type
Bar Height
Chair Depth
22 in
Chair Frame Color
Black
Number of Chairs
1
Chair Seat Material
Upholstered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490219
- Zoro #
- G222832615
- UPC #
- -
- Country of Origin
- China
- Product Type
- Bar Height
- Chair Frame Color
- Black
- Number of Chairs
- 1
- Chair Seat Material
- Upholstered
- Footrest Included
- Yes
- Swivel Chairs
- Yes
- Chair Seat Color
- Light Gray
- Assembly
- No Assembly Needed
- Style
- Mid-Century
- Commercial Use
- Yes
- Includes Arms
- No
- Item
- Outdoor Bar Chairs
- Chair Weight Capacity
- 250 lb
- Stackable Chairs
- No
- Seat Back Type
- Low Back
Dimensions
- Chair Depth
- 22 in
- Chair Height
- 38 in
- Seat Height
- 30 in
- Chair Width
- 22 in
Description
Comfortable enough to sit in for a while, this 38-inch light gray metal swivel low back outdoor bar height chair with footrest will transcend the look of your outdoor room. Allow the enchanting black color to leave a memorable impression and highlight your one-of-a-kind persona. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in light gray will do just that. Designed with a footrest for comfort, balance, and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 38-inch H x 22-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.