30" Brass Steel Faux Croc Cross Legs Round Tray Style Coffee Table

  • Mfr # 556708

  • Zoro # G422359509


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Brass
Height
16.9 in
Assembly Required
Full Assembly Needed
Width
30 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556708
Zoro #
G422359509
UPC #
-
Country of Origin
China

Dimensions

Height
16.9 in
Width
30 in
Depth
30 in

Details

Tabletop Color
Coffee/Brass
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
Yes

Description

This stylish 30-inch brass steel round cross legs coffee table is not only practical, but good looking and built to last. Create an inspiring atmosphere in most any room with this modern and unique brass steel table that features raised edges all around for a tray style top that prevents your items from shifting or falling. The finish is purposefully textured and weathered for a stylish look that incorporates faux croc and geometric patterning. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.9-inch h x 30-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.