30" Brown Aluminum Outdoor Arm Chair with White Cushion

  • Mfr # 668767

  • Zoro # G722832689


product price:  $1,001.99
/ea
Free Shipping & Returns

Key Features

UV Protective Finish
Yes
Chair Width
30 in
Product Type
Transitional
Outdoor Chair Type
Arm Chair
Chair Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
668767
Zoro #
G722832689
UPC #
-
Country of Origin
China

Dimensions

Chair Width
30 in
Chair Depth
32 in
Chair Height
33.9 in

Details

UV Protective Finish
Yes
Product Type
Transitional
Outdoor Chair Type
Arm Chair
Modular
No
Chair Frame Material
Aluminium
Chair Frame Color
Brown, White
Cushions Included
Yes
Item
Outdoor Chairs
Number of Chairs Included
1
Assembly
Full Assembly Needed
Detachable Cushion
Yes
Canopy Included
No
Cushion Cover Material
Olefin
Includes
1
Chair Weight Capacity
275 lb
Commercial Use
Yes

Description

Experience the perfect combination of comfort and sophistication with the 30-inch brown aluminum outdoor arm chair with white cushion, designed to elevate your outdoor seating experience. This chair features a UV protective finish and is designed to be durable. The white olefin cushion covers will add a touch of modern chic that harmoniously complements your setting while providing good looking, durable and long-lasting support. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.90-inch h x 30.00-inch w x 32.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.