Set of Two 29" Cream And Black Faux Leather And Steel Bar Height Bar Chairs
- Mfr # 555723
- Zoro # G022353280
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
18.9 in
Overall Length
19.7 in
Application Type
Yes
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555723
- Zoro #
- G022353280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39 in
- Overall Width
- 18.9 in
- Overall Length
- 19.7 in
Details
- Color
- Black
- Application Type
- Yes
- Assembly Required
- No Assembly Needed
- Item
- Bar Chair
Description
This set of two 29-inch cream and black faux leather and steel bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black steel combines with cream faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39-inch H x 18.9-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.