30" Brown And Silver Metallic Stainless Steel Bar Chair

  • Mfr # 526220

  • Zoro # G822369054


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Height
41.34 in
Depth
21.46 in
Color
Brown
Assembly Required
Partial Assembly Needed
Width
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526220
Zoro #
G822369054
UPC #
-
Country of Origin
China

Dimensions

Height
41.34 in
Depth
21.46 in
Width
19.49 in

Details

Item
Bar Chair
Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 30-inch brown and silver metallic stainless steel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The brown solid wood seat of this stool is a nice contrast to the high quality, silver metallic stainless steel of the base. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.34-inch H x 19.49-inch W x 21.46-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.