
30" Brown Faux Leather and Solid Wood Bar Height Bar Chair
Mfr # 632476
Zoro # G022359114
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Height
43.7 in
Overall Length
19.01 in
Overall Width
21.65 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632476
Zoro #
G022359114
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.7 in
Overall Length
19.01 in
Overall Width
21.65 in
Details
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes
Description
Comfortable enough to sit in for awhile, this 30-inch brown faux leather and solid wood bar height bar chair will transcend the look of your room. The brown coloration runs throughout this good looking solid wood and faux leather stool. This stool will look great in your dining room, kitchen, bar, or recreation room. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 43.7-inch h x 21.65-inch w x 19.01-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.