This item is Discontinued.

Homeroots 30" Gray and Black Faux Leather and Solid Wood Bar Height Bar Chair 632474

30" Gray and Black Faux Leather and Solid Wood Bar Height Bar Chair (Discontinued)

  • Mfr # 632474
  • Zoro # G922374057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632474
Zoro #
G922374057
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
21.65 in
Overall Height
43.7 in
Overall Length
19.01 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Gray Black
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 30-inch gray and black faux leather and solid wood bar height bar chair will transcend the look of your room. A black solid wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. A great seating option, this stool will bring a unique look to any room. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 43.7-inch h x 21.65-inch w x 19.01-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.