Zoro Homepage

30" Cream Charcoal and Brown Geometric Tufted Wingback Chair

  • Mfr # 548247

  • Zoro # G922360821


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Overall Height
30 in
Overall Depth
26 in
Overall Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548247
Zoro #
G922360821
UPC #
-
Country of Origin
India

Dimensions

Overall Height
30 in
Overall Depth
26 in
Overall Width
29.5 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Accent Chair
Color
Cream Charcoal/Charcoal Brown

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 30-inch cream charcoal and brown geometric tufted wingback chair. This updated and modern charcoal and cream geometric design wingback chair is masterfully upholstered in durable 100% cotton. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a tight back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 30-inch h x 29.5-inch w x 26-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.