Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet
- Mfr # 189-11993-ZORO
- Zoro # G203531797
product price:Â
$
84.75
/ea
Key Features
Overall Length
13.1
Overall Height
26.3
Overall Width
30
Includes
One (1) Shoe Cabinet
Height
26.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189-11993-ZORO
- Zoro #
- G203531797
- UPC #
- 193271211845
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 13.1
- Overall Height
- 26.3
- Overall Width
- 30
- Height
- 26.3
- Length
- 13.1
- Width
- 30 in
Details
- Includes
- One (1) Shoe Cabinet
- Material
- MDF/Metal/PVC
- Color
- Oak Brown/Black
- Weight
- 39.6
Description
With a compact and elegant design, the Gisela shoe cabinet is a fantastic solution to your storage needs. Made in Malaysia, this cabinet is constructed from sturdy wood featuring a natural oak brown finish that easily coordinates with a variety of room layouts. Three shelves located behind the doors provide space for around nine pairs of shoes, depending on size. Requiring assembly, the Gisela features a slatted wood design on the doors that enables air circulation and prevents odor buildup. A handy addition that complements any entryway, the Gisela shoe cabinet updates the interior of the modern home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.