30" Dark Aged Oak Wood And Metal Dresser

  • Mfr # 283061

  • Zoro # G522908324


product price:  $2,331.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
30 in
Style
Contemporary
Dresser Orientation
Horizontal
Dresser Type
Double dresser
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283061
Zoro #
G522908324
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
30 in
Depth
20 in
Width
63 in

Details

Item
Dressers
Color
Dark Brown
Style
Contemporary
Dresser Orientation
Horizontal
Dresser Type
Double dresser
Wood Species
Oak
Assembly Required
Full Assembly Needed
Material
Solid Wood

Description

Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece, made from high grade wood and metal. This dresser has six drawers, so that you never lack storage room. It is 30 high, 63 wide, and 20 deep, and weighs 263.2 pounds. A splendid piece like this dresser would fit in in your living room, or bedroom perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.