Shop HOMEROOTS
See all product information
Create Account
30" Gray Abstract Metal Tabletop Hurricane Candle Holder
Mfr # 608386
Zoro # G322882046
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
29.72 in
Width
7.68 in
Material
Metal
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608386
- Zoro #
- G322882046
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29.72 in
- Width
- 7.68 in
- Overall Depth
- 8.07 in
Details
- Item
- Candle Holders
- Color
- Gray
- Material
- Metal
- Style
- Modern
- Construction Method
- Handmade
- Pattern
- Abstract
- Capacity
- 1
- Shape
- 3" Wide Pillar
- Placement Type
- Tabletop
- Commercial Use
- No
- Assembly Required
- No
- Intended Room
- Living Room
- Finish Style
- No Distressing
- Holder Type
- Hurricane
- Finish
- Does Not Apply
Description
This 30-inch gray abstract metal tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 29.72-inch h x 7.68-inch w x 8.07-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.