30" Gray And Antiqued White Solid Wood Swivel Backless Bar Height Bar Chair

  • Mfr # 524529

  • Zoro # G822374041


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
30 in
Overall Width
17 in
Application Type
No
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524529
Zoro #
G822374041
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30 in
Overall Width
17 in
Overall Length
17 in

Details

Assembly Required
Partial Assembly Needed
Color
White/Gray
Application Type
No
Item
Bar Chair

Description

This 30-inch gray and antiqued white solid wood swivel backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 30-inch H x 17-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.