Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Black Faux Leather And Steel Bar Height Bar Chairs
- Mfr # 555754
- Zoro # G622370854
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Width
22.4 in
Overall Length
24 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555754
- Zoro #
- G622370854
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 42.5 in
- Overall Width
- 22.4 in
- Overall Length
- 24 in
Description
This set of two 30-inch black faux leather and steel bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this steel and faux leather stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 42.5-inch H x 22.4-inch W x 24-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.