Javianne End Table with Striped Faux Leather - 3-Drawer Storage Cabinet with Gold Knobs
- Mfr # 267-14622-ZORO
- Zoro # G423546915
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
PU Leather(Outer Material), MDF(Frame), Firwood(Legs)
Style
Classic
Width
23.8 in
Height
23.8 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14622-ZORO
- Zoro #
- G423546915
- UPC #
- 193271494637
- Country of Origin
- China
- Tabletop Material
- PU Leather(Outer Material), MDF(Frame), Firwood(Legs)
- Tabletop Color
- White, Beige, Brass
- Style
- Classic
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 23.8 in
- Height
- 23.8 in
- Length
- 15.7 in
- Size
- 3-Drawer
Description
Adapt your space to suit your needs in charismatic style with the lovely Javianne end table. Tactfully crafted in China, this classic piece consists of a wood frame wrapped in smooth faux leather. Three drawers offer handy storage to organize and declutter your space while reserving the tabletop as a fantastic display area. The Javianna will arrive fully assembled and features a sleek stripe pattern that lends traditional charm from every angle. Tapered metal drawer knobs complete the chic display, distinguishing the Javianne end table as a wonderful blend of form and function.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.