Set of Four 30" White Heavy Duty Plastic Low Back Bar Height Bar Chairs, 4PK
- Mfr # 555086
- Zoro # G122810775
product price:Â
$
615.99
/pk of 4, $154.00/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Length
21 in
Finish
Glossy
Capacity
250 lb
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555086
- Zoro #
- G122810775
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 20 in
- Overall Length
- 21 in
- Seat Height
- 41 in
Details
- Color
- White
- Finish
- Glossy
- Capacity
- 250 lb
- Material
- Plastic
- Bar Chair Type
- Bar Height
- Number of Stools Included
- 4
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Assembly Required
- Full Assembly Needed
Description
Comfort and design come together nicely in this set of four 30-inch white heavy duty plastic low back bar height bar chairs. The white coloration runs throughout this good looking plastic stool. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.