
30" Gray Solid Wood and Linen Bar Height Swivel Bar Chair
Mfr # 534314
Zoro # G522365516
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Overall Width
24 in
Overall Length
20.25 in
Overall Height
45 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534314
Zoro #
G522365516
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
24 in
Overall Length
20.25 in
Overall Height
45 in
Details
Assembly Required
No Assembly Needed
Color
Gray
Item
Bar Chair
Application Type
No
Description
Comfortable enough to sit in for awhile, this 30-inch gray solid wood and linen bar height swivel bar chair will transcend the look of your room. A sleek gray monotone color gives this solid wood and upholstered stool a fresh and updated look. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a full high back and armless design to give this chair a comfortable and fashionable look. 45-inch h x 24-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.