Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Gray And Black Faux Leather And Steel Bar Height Bar Chairs
- Mfr # 555698
- Zoro # G822373877
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
18.9 in
Overall Length
19.7 in
Assembly Required
No Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555698
- Zoro #
- G822373877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39 in
- Overall Width
- 18.9 in
- Overall Length
- 19.7 in
Details
- Color
- Gray Black
- Item
- Bar Chair
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
Description
Bring a trendy bar vibe to your space, with this set of two 29-inch gray and black faux leather and steel bar height bar chairs. A black steel frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39-inch H x 18.9-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.