
30" Gray Steel Outdoor Zero Gravity Chair with Gray Cushion
Mfr # 320606
Zoro # G022832549
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Cushion Cover Material
Polyester blend
Canopy Included
No
Detachtable Cushion Cover
No
Cushions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320606
Zoro #
G022832549
UPC #
-
Country of Origin
France
Dimensions
Chair Width
29.9 in
Chair Depth
35.4 in
Chair Height
50 in
Details
Assembly
No Assembly Needed
Cushion Cover Material
Polyester blend
Canopy Included
No
Detachtable Cushion Cover
No
Cushions Included
Yes
Number of Chairs Included
1
Outdoor Chair Type
Zero Gravity Chair
Chair Frame Color
Taupe
Detachable Cushion
Yes
Chair Weight Capacity
330 lb
Modular
No
Chair Frame Material
Metal
Product Type
Modern
Item
Outdoor Chairs
Description
Unlock a new dimension of relaxation with this 30-inch gray steel outdoor zero gravity chair with gray cushion that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. This gray colored polyester blend cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 50-inch H x 29.9-inch W x 35.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.