30" Grey Manufactured Wood + Solid Wood Stainless Steel Six Drawer Chest
Mfr # 491549
Zoro # G622906961
product price: $3,299.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
29.5 in
Doors Included
No
Finish
Gloss
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491549
Zoro #
G622906961
UPC #
-
Country of Origin
China
Dimensions
Width
29.5 in
Size
No
Depth
19 in
Length
51.5 in
Details
Doors Included
No
Finish
Gloss
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dressers
Hutch Included
No
Dresser Orientation
Vertical
Color
Gray
Soft Close or Self Close Drawer Glides
Yes
Dresser Type
Standard Dresser
Number of Drawers
6
Style
Modern
Material
Solid and Manufactured Wood
Description
Enhance your room into a visually delightful and highly functional space with this 30" grey manufactured wood + solid wood stainless steel six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 51.5" H x 29.5" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.