Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Dark Brown Finish All Wood Armoire
Mfr # 370331
Zoro # G922906869
product price:
$
1,457.99
/ea
Key Features
Depth
23 in
Finish
Unfinished
Number of Drawers
2
Width
33 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370331
- Zoro #
- G922906869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 23 in
- Width
- 33 in
- Length
- 61 in
Details
- Finish
- Unfinished
- Number of Drawers
- 2
- Material
- Solid Wood
- Style
- Rustic
- Wood Species
- Pine
- Doors Included
- Yes
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Dresser Orientation
- Vertical
- Item
- Dressers
- Color
- Natural
Description
Provide your bedroom with the perfect closet, while maintaining a blend of aesthetics and functionality, with this armoire. It has a beautiful rustic style, and its vintage whiskey color are fantastic additions to your home. It’s an exquisitely made piece, crafted from high grade, solid wood white pine with cedar log accents. This armoire has more than ample space for folding and hanging clothes to keep them out of sight and to keep your bedroom organized. It is 61” high, 33” wide, 23” deep, and weighs 110 pounds. It’s a marvelous addition to any setting, and will make any room look better simply by being there.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov