Shop HOMEROOTS
See all product information
30" Ivory Brown And Black Boucle Faux Leather And Steel Bar Height Swivel Bar Chair
Mfr # 654240
Zoro # G522810399
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21.5 in
Overall Length
21 in
Color
Black
Finish
Matte
Capacity
264 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
654240
Zoro #
G522810399
UPC #
-
Country of Origin
China
Dimensions
Overall Width
21.5 in
Overall Length
21 in
Seat Height
39.5 in
Details
Color
Black
Finish
Matte
Capacity
264 lb
Material
Steel
Assembly Required
Partial Assembly Needed
Number of Stools Included
1
Item
Bar Chairs
Shape
Round
Bar Chair Type
Bar Height
Seat Style
Bucket
Description
Bring a trendy bar vibe to your space, with this 30-inch ivory brown and black boucle faux leather and steel bar height swivel bar chair. The base of this stool is made from steel in a black color that is a nice contrast to the brown and ivory mixed materials of the seat. A full back mixed is upholstered with nubby textural boucle while the bucket shaped seat design is upholstered in a brown vintage style weathered faux leather. This chic chair is both comfortable and fashionable. 39.50-inch h x 21.50-inch w x 21.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.