30" Khaki And Black Faux Shearling And Upholstered Slipper Chair

  • Mfr # 556452

  • Zoro # G822373457


product price:  $1,021.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Khaki Black
Overall Depth
31.5 in
Assembly Required
No Assembly Needed
Overall Width
29.9 in
Overall Height
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556452
Zoro #
G822373457
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31.5 in
Overall Width
29.9 in
Overall Height
26.8 in

Details

Seat Color
Khaki Black
Item
Accent Chair
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this 30-inch khaki and black faux shearling and upholstered slipper chair. This gorgeous solid color khaki slipper chair is masterfully upholstered in durable faux shearling and 100% polyester. The sturdy inner frame is built with high quality manufactured wood, featuring a fixed back that is accented with soft and comfortable cushioning. 26.8-inch h x 29.9-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.