30" Light Gray And Black Fabric Swivel Low Back Bar Height Bar Chair

  • Mfr # 534439

  • Zoro # G622368097


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.5 in
Overall Height
40.5 in
Assembly Required
Full Assembly Needed
Color
Gray Black
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534439
Zoro #
G622368097
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18.5 in
Overall Height
40.5 in
Overall Length
18 in

Details

Item
Bar Chair
Assembly Required
Full Assembly Needed
Color
Gray Black
Application Type
No

Description

Comfortable enough to sit in for awhile, this 30-inch light gray and black fabric swivel low back bar height bar chair will transcend the look of your room. Quality construction from black manufactured wood combines with light gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a square shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 40.5-inch H x 18.5-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.