
30" Light Gray and Chrome Steel Outdoor Zero Gravity Chair with Light Gray Cushion
Mfr # 320598
Zoro # G622832567
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Chair Depth
35.4 in
Assembly
No Assembly Needed
Chair Height
49.2 in
Chair Weight Capacity
330 lb
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320598
Zoro #
G622832567
UPC #
-
Country of Origin
France
Dimensions
Chair Depth
35.4 in
Chair Height
49.2 in
Chair Width
29.9 in
Details
Assembly
No Assembly Needed
Chair Weight Capacity
330 lb
Canopy Included
No
Chair Finish
Chrome
Chair Frame Material
Metal
Modular
No
Chair Frame Color
Beige
Number of Chairs Included
1
Cushions Included
Yes
Item
Outdoor Chairs
Cushion Cover Material
Polyester blend
Product Type
Modern
Outdoor Chair Type
Zero Gravity Chair
Description
Unlock a new dimension of relaxation with this 30-inch light gray steel outdoor zero gravity chair that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. Arms give this chair shape and definition and make it a good looking and comfortable option. This woven sling chair is a clean and modern option for your outdoor space without all the fuss. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 49.2-inch H x 29.9-inch W x 35.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.