Zoro Homepage

30" Natural Genuine Marble and Marble Round Coffee Table

  • Mfr # 565076

  • Zoro # G222366943


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Depth
30 in
Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Width
30 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565076
Zoro #
G222366943
UPC #
-
Country of Origin
India

Dimensions

Depth
30 in
Width
30 in
Height
15 in

Details

Item
Coffee Table
Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Make your living room or family room really stand out with this 30-inch natural genuine marble and marble round coffee table. This table features an updated monotone color scheme with natural as the main color on both the genuine marble top and the marble base. It has an attractive design that will definitely breathe some fresh air into your interior. 15-inch h x 30-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.