Zoro Homepage

30" Natural Solid Wood Backless Bar Height Bar Chair

  • Mfr # 605916

  • Zoro # G722376138


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
18 in
Overall Length
18 in
Overall Height
30 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605916
Zoro #
G722376138
UPC #
-
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
18 in
Overall Height
30 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
No

Description

Bring a trendy bar vibe to your space, with this 30-inch natural solid wood backless bar height bar chair. A solid natural solid wood frame is finished off with a matching natural solid wood seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.