Zoro Homepage

30" Natural Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632444

  • Zoro # G122358277


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.75 in
Assembly Required
Partial Assembly Needed
Overall Width
13 in
Application Type
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632444
Zoro #
G122358277
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
29.75 in
Overall Width
13 in
Overall Length
18 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 30-inch natural solid wood backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A solid natural solid wood frame is finished off with a matching natural solid wood seat, giving this chair a chic monotone look. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 29.75-inch h x 13-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.