Shop HOMEROOTS
See all product information
Create Account
30" Cream And Wood Brown Faux Leather Swivel Bar Height Bar Chair
- Mfr # 534422
- Zoro # G922342780
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
20 in
Overall Length
21 in
Color
Brown/Cream
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534422
- Zoro #
- G922342780
- UPC #
- -
- Country of Origin
- China
- Color
- Brown/Cream
- Assembly Required
- Full Assembly Needed
- Application Type
- No
- Item
- Bar Chair
Dimensions
- Overall Height
- 38 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Description
Bring a trendy bar vibe to your space, with this 30-inch cream and wood brown faux leather swivel bar height bar chair. Quality construction from wood brown manufactured wood combines with cream faux leather to give this stool a fresh and updated look. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.