
30" Navy Blue And Black Velvet Tufted Wingback Chair
Mfr # 533883
Zoro # G022348859
product price: $779.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Seat Color
Navy Blue/Blue Black
Assembly Required
Partial Assembly Needed
Overall Height
30.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533883
Zoro #
G022348859
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Height
30.5 in
Overall Depth
30 in
Details
Seat Color
Navy Blue/Blue Black
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Commercial Use
No
Description
Add an air of fashion to your room and rejuvenate the space with this 30-inch navy blue and black velvet tufted wingback chair. This sturdy velvet upholstered wingback chair comes in a chic solid navy blue color to give your space just the right look. The high quality manufactured wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.5-inch h x 30-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.