30" Navy Blue And White Metal and Wood Boat Shaped Bookcase

  • Mfr # 489054

  • Zoro # G422908998


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Width
16.75 in
Load Capacity (Lb.)
10 lb
Assembly
No Assembly Needed
Color
Navy Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489054
Zoro #
G422908998
UPC #
-
Country of Origin
China

Dimensions

Width
16.75 in
Depth
7.25 in
Height
30.25 in

Details

Material
Wood
Load Capacity (Lb.)
10 lb
Assembly
No Assembly Needed
Color
Navy Blue, White
Item
Bookcases
Shelf Capacity
10 lb
Bookcase Orientation
Vertical or Horizontal
Frame Material
Metal
Commercial Use
Yes

Description

Super versatile, the 30-inch navy blue and white boat shaped wall mount bookcase is an ideal piece for your living room, study, or office. This versatile three tier shelving unit adds some updated casual and coastal style to your space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. This cabinet can be used sitting on the floor or hung on the wall. Increase your room's capacity for storage and display with this great shelving unit. 30.25-inch h x 16.75-inch w x 7.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.