Shop HOMEROOTS
See all product information
Create Account
72" Gray Metal Six Tier Etagere Bookcase
Mfr # 527590
Zoro # G322908333
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
15 in
Height
72 in
Width
36 in
Shelf Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527590
- Zoro #
- G322908333
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Height
- 72 in
- Width
- 36 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Gray
- Shelf Capacity
- 40 lb
- Finish
- Brushed
- Commercial Use
- No
- Back Panel
- No
- Frame Material
- Metal
- Number of Drawers
- No
- Number of Pieces Included In Set
- 1
- Shelves
- Yes
- Material
- Metal
- Purposeful Distressing Type
- No Distressing
- Assembly
- Full Assembly Needed
- Room Divider
- Yes
- Number of Shelf Tiers
- 6
- Load Capacity (Lb.)
- 40 lb
- Shelf Adjustments
- No
- Bookcase Orientation
- Vertical
Description
The 72-inch gray metal six tier etagere bookcase offers you storage and display space in a good looking and refined manor. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 72-inch H x 36-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.